SKU:
DOR0850356C
MPN:
5975794
£51.49
Ex VAT
£61.79
Inc VAT
8 Variations Available
Product Details
Product Specification
Series E243 HSS Straight Flute Plug Tap - PG
Attribute | Value |
---|---|
Brand | Dormer |
Chamfer | Plug |
Class of Fit | Normal |
Dimensions Standard | DIN 40432 |
EAN | 7320760086582 |
ECLASS Code | 21010210 |
Finish/Coating | Bright |
ISO Category | K N P |
Material | High Speed Steel |
MFR Part No. | E243PG11NO3 |
Number of Flutes | 4 |
Overall Length | 80mm |
Shank Diameter | 14mm |
Square Width | 11mm |
Thread Direction | Right Hand |
Thread Length | 22mm |
Thread Size | PG11 |
Thread Standard | PG |
Threading Tap Type | Hand Tap |
TPI | 18 |
UNSPSC Code | 27112806 |