SKU:
DOR0850356E
MPN:
5975801
£55.99
Ex VAT
£67.19
Inc VAT
8 Variations Available
Product Details
Product Specification
Series E243 HSS Straight Flute Plug Tap - PG
Attribute | Value |
---|---|
Brand | Dormer |
Chamfer | Plug |
Class of Fit | Normal |
Dimensions Standard | DIN 40432 |
EAN | 7320760086599 |
ECLASS Code | 21010210 |
Finish/Coating | Bright |
ISO Category | K N P |
Material | High Speed Steel |
MFR Part No. | E243PG13.5NO3 |
Number of Flutes | 4 |
Overall Length | 80mm |
Shank Diameter | 16mm |
Square Width | 12mm |
Thread Direction | Right Hand |
Thread Length | 22mm |
Thread Size | PG13.5 |
Thread Standard | PG |
Threading Tap Type | Hand Tap |
TPI | 18 |
UNSPSC Code | 27112806 |