SKU:
DOR0850356J
MPN:
5975815
£99.99
Ex VAT
£119.99
Inc VAT
8 Variations Available
Product Details
Product Specification
Series E243 HSS Straight Flute Plug Tap - PG
Attribute | Value |
---|---|
Brand | Dormer |
Chamfer | Plug |
Class of Fit | Normal |
Dimensions Standard | DIN 40432 |
EAN | 7320760086636 |
ECLASS Code | 21010210 |
Finish/Coating | Bright |
ISO Category | K N P |
Material | High Speed Steel |
MFR Part No. | E243PG21NO3 |
Number of Flutes | 4 |
Overall Length | 90mm |
Shank Diameter | 22mm |
Square Width | 18mm |
Thread Direction | Right Hand |
Thread Length | 22mm |
Thread Size | PG21 |
Thread Standard | PG |
Threading Tap Type | Hand Tap |
TPI | 16 |
UNSPSC Code | 27112806 |