SKU:
DOR0850356L
MPN:
5975822
£167.00
Ex VAT
£200.40
Inc VAT
8 Variations Available
Product Details
Product Specification
Series E243 HSS Straight Flute Plug Tap - PG
Attribute | Value |
---|---|
Brand | Dormer |
Chamfer | Plug |
Class of Fit | Normal |
Dimensions Standard | DIN 40432 |
EAN | 7320760086650 |
ECLASS Code | 21010210 |
Finish/Coating | Bright |
ISO Category | K N P |
Material | High Speed Steel |
MFR Part No. | E243PG29NO3 |
Number of Flutes | 6 |
Overall Length | 100mm |
Shank Diameter | 28mm |
Square Width | 22mm |
Thread Direction | Right Hand |
Thread Length | 25mm |
Thread Size | PG29 |
Thread Standard | PG |
Threading Tap Type | Hand Tap |
TPI | 16 |
UNSPSC Code | 27112806 |