SKU:
DOR0850356N
MPN:
5975837
£224.00
Ex VAT
£268.80
Inc VAT
8 Variations Available
Product Details
Product Specification
Series E243 HSS Straight Flute Plug Tap - PG
Attribute | Value |
---|---|
Brand | Dormer |
Chamfer | Plug |
Class of Fit | Normal |
Dimensions Standard | DIN 40432 |
EAN | 7320760086674 |
ECLASS Code | 21010210 |
Finish/Coating | Bright |
ISO Category | K N P |
Material | High Speed Steel |
MFR Part No. | E243PG36NO3 |
Number of Flutes | 6 |
Overall Length | 140mm |
Shank Diameter | 36mm |
Square Width | 29mm |
Thread Direction | Right Hand |
Thread Length | 32mm |
Thread Size | PG36 |
Thread Standard | PG |
Threading Tap Type | Hand Tap |
TPI | 16 |
UNSPSC Code | 27112806 |