SKU:
DOR0850355Y
MPN:
5975843
£39.79
Ex VAT
£47.75
Inc VAT
8 Variations Available
Product Details
Product Specification
Series E243 HSS Straight Flute Plug Tap - PG
Attribute | Value |
---|---|
Brand | Dormer |
Chamfer | Plug |
Class of Fit | Normal |
Dimensions Standard | DIN 40432 |
EAN | 7320760086698 |
ECLASS Code | 21010210 |
Finish/Coating | Bright |
ISO Category | K N P |
Material | High Speed Steel |
MFR Part No. | E243PG7NO3 |
Number of Flutes | 4 |
Overall Length | 70mm |
Shank Diameter | 9mm |
Square Width | 7mm |
Thread Direction | Right Hand |
Thread Length | 22mm |
Thread Size | PG7 |
Thread Standard | PG |
Threading Tap Type | Hand Tap |
TPI | 20 |
UNSPSC Code | 27112806 |