Dormer

E243, Second Tap, PG11 - 18 PG, Straight Flute, High Speed Steel, Bright

SKU:

DOR0850356B

MPN:

5975784

£57.49

Ex VAT

£68.99

Inc VAT

AVAILABLE TO ORDER

    Product Details

    Series E243 HSS Straight Flute Second Tap - PG


    Product Specification
    Attribute
    Value

    Brand

    Dormer

    Chamfer

    Second

    Class of Fit

    Normal

    Dimensions Standard

    DIN 40432

    EAN

    7320760086575

    ECLASS Code

    21010210

    Finish/Coating

    Bright

    ISO Category

    K N P

    Material

    High Speed Steel

    MFR Part No.

    E243PG11NO2

    Number of Flutes

    4

    Overall Length

    80mm

    Shank Diameter

    14mm

    Square Width

    11mm

    Thread Direction

    Right Hand

    Thread Length

    22mm

    Thread Size

    PG11

    Thread Standard

    PG

    Threading Tap Type

    Hand Tap

    TPI

    18

    UNSPSC Code

    27112806