SKU:
DOR0850355Z
MPN:
5975846
£43.49
Ex VAT
£52.19
Inc VAT
8 Variations Available
Product Details
Product Specification
Series E243 HSS Straight Flute Second Tap - PG
Attribute | Value |
---|---|
Brand | Dormer |
Chamfer | Second |
Class of Fit | Normal |
Dimensions Standard | DIN 40432 |
EAN | 7320760086704 |
ECLASS Code | 21010210 |
Finish/Coating | Bright |
ISO Category | K N P |
Material | High Speed Steel |
MFR Part No. | E243PG9NO2 |
Number of Flutes | 4 |
Overall Length | 70mm |
Shank Diameter | 12mm |
Square Width | 9mm |
Thread Direction | Right Hand |
Thread Length | 22mm |
Thread Size | PG9 |
Thread Standard | PG |
Threading Tap Type | Hand Tap |
TPI | 18 |
UNSPSC Code | 27112806 |