£16.79
Ex VAT
£20.15
Inc VAT
14 Variations Available
Product Details
Product Specification
The Dormer HSS-E-PM TiAlN-Top Spiral Flute Tap, also known as the High Performance Black Shark Spiral Point Tap, represents a cutting-edge solution for precision tapping through holes up to 2.5 times the diameter. Crafted from high-quality Powder Metal HSS-E and coated with a durable TiAlN-Top layer, this tap is engineered for exceptional performance, particularly in tapping high-strength materials and challenging titanium alloys. The spiral flute design ensures efficient chip evacuation, contributing to smooth and accurate threading operations. This tap's specialized design and advanced materials make it an ideal choice for applications requiring precision and reliability in tapping through various high-strength materials and titanium alloys.
Features and Benefits
• TiAlN-TOP Coating - increases service life of the tap, improved performance when threading abrasive materials
• Premium HSS-E-PM material - powder metal high speed cobalt provides superior performance and extend tool life Spiral point - designed for efficient threading of through holes
• DIN Standard - manufactured conforming to the german institute for standardisation
• Black Shark Line Range - designed specifically for efficient tapping in high strength materials and titanium alloys
Attribute | Value |
---|---|
Brand | Dormer |
Chamfer | Spiral Flute |
Class of Fit | 6H |
Dimensions Standard | DIN 371 |
EAN | 7320760884416 |
ECLASS Code | 21010210 |
Finish/Coating | TiAlN |
Material | High Speed Steel |
Material Application | Stainless Steel Steel |
MFR Part No. | E334M3 |
Overall Length | 63mm |
Shank Diameter | 4.5mm |
Threading Tap Type | HSS Spiral Flute Tap |
UNSPSC Code | 27112806 |