SKU:
DOR0851120C
MPN:
5976978
£29.49
Ex VAT
£35.39
Inc VAT
40 Variations Available
Product Details
Product Specification
Product Documents
Series E500 HSS straight flute plug taps are ideal for hand or machine tapping in a wide variety of materials. The HSS construction offers excellent strength and rigidity whilst cutting.
Features and Benefits
• HSS with bright finish for excellent cutting stength
• Heat and wear resistant for longer tool lifespan
• Straight flute for through or blind holes
Typical Applications
• Through holes
• Blind holes
Standards
• Manufactured to ISO 529
Notes
• Sizes M1 to M56
• Plug - 1-2 pitch chamfer length
Attribute | Value |
---|---|
Brand | Dormer |
Chamfer | Plug |
Class of Fit | 6H |
Dimensions Standard | ISO 529 |
EAN | 7320760122471 |
ECLASS Code | 21010210 |
Finish/Coating | Bright |
ISO Category | K N P |
Material | High Speed Steel |
MFR Part No. | E500M1.2NO3 |
Number of Flutes | 2 |
Overall Length | 38mm |
Pitch | 0.25mm |
Shank Diameter | 2.5mm |
Square Width | 2mm |
Thread Direction | Right Hand |
Thread Length | 4.5mm |
Thread Size | M1.2 |
Thread Standard | Metric Coarse |
Threading Tap Type | Hand Tap |
UNSPSC Code | 27112806 |