SKU:
DOR0851145B
MPN:
5976994
£25.49
Ex VAT
£30.59
Inc VAT
37 Variations Available
Product Details
Product Specification
Series E500 HSS Straight Flute Second Taps are ideal for hand or machine tapping in a wide variety of materials. Manufactured to a bright finish from high speed steel for increased rigidity and durability with a second - 3-5 pitch chamfer length.
Features and Benefits
• High speed steel construction for improved rigidity
• Manufactured to a bright finish
• Straight flute design for through or blind holes
Specifications
• HSS
• Bright finish
• Straight flute
• Manufactured to ISO 529
• 1.5Xd
• Sizes M1 to M48
• Second - 3-5 pitch chamfer length
• Metric
Typical Applications
• Tapping
• Machining
• Hand tapping
Attribute | Value |
---|---|
Brand | Dormer |
Chamfer | Second |
Class of Fit | 6H |
Dimensions Standard | ISO 529 |
EAN | 7320760093924 |
ECLASS Code | 21010210 |
Finish/Coating | Bright |
ISO Category | K N P |
Material | High Speed Steel |
MFR Part No. | E500M1.7NO2 |
Number of Flutes | 2 |
Overall Length | 41mm |
Pitch | 0.35mm |
Shank Diameter | 2.5mm |
Square Width | 2mm |
Thread Direction | Right Hand |
Thread Length | 8mm |
Thread Size | M1.7 |
Thread Standard | Metric Coarse |
Threading Tap Type | Hand Tap |
UNSPSC Code | 27112806 |