Dormer

E500, Second Tap, M36 x 4mm, Straight Flute, Metric Coarse, High Speed Steel, Bright

SKU:

DOR0851680B

MPN:

5976933

£134.00

Ex VAT

£160.80

Inc VAT

AVAILABLE TO ORDER

    Product Details

    Series E500 HSS Straight Flute Second Taps are ideal for hand or machine tapping in a wide variety of materials. Manufactured to a bright finish from high speed steel for increased rigidity and durability with a second - 3-5 pitch chamfer length.


    Features and Benefits
    • High speed steel construction for improved rigidity
    • Manufactured to a bright finish
    • Straight flute design for through or blind holes


    Specifications
    • HSS
    • Bright finish
    • Straight flute
    • Manufactured to ISO 529
    • 1.5Xd
    • Sizes M1 to M48
    • Second - 3-5 pitch chamfer length
    • Metric


    Typical Applications
    • Tapping
    • Machining
    • Hand tapping


    Product Specification
    Attribute
    Value

    Brand

    Dormer

    Chamfer

    Second

    Class of Fit

    6H

    Dimensions Standard

    ISO 529

    EAN

    7320760094549

    ECLASS Code

    21010210

    Finish/Coating

    Bright

    ISO Category

    K N P

    Material

    High Speed Steel

    MFR Part No.

    E500M36NO2

    Number of Flutes

    4

    Overall Length

    151mm

    Pitch

    4mm

    Shank Diameter

    25mm

    Square Width

    20mm

    Thread Direction

    Right Hand

    Thread Length

    47mm

    Thread Size

    M36

    Thread Standard

    Metric Coarse

    Threading Tap Type

    Hand Tap

    UNSPSC Code

    27112806