SKU:
DOR0851120A
MPN:
5976974
£29.49
Ex VAT
£35.39
Inc VAT
39 Variations Available
Product Details
Product Specification
Series E500 HSS straight flute taper taps are a versatile solution for hand or machine tapping in a wide variety of materials. Manufactured from high speed steel they offer great durability as well as performance, conforming to ISO 529 standards.
Features and Benefits
• HSS bright finish construction for improved durability and tool lifespan
• Straight flute for through or blind holes
• Suitable for hand or machining applications
• Available in metric sizes M1 to M48
Typical Applications
• Tapping
• Hand tapping
• Machine tapping
Standards
• Manufactured to ISO 529
Notes
• Taper - 7-10 pitch chamfer length
Attribute | Value |
---|---|
Brand | Dormer |
Chamfer | Taper |
Class of Fit | 6H |
Dimensions Standard | ISO 529 |
EAN | 7320760160176 |
ECLASS Code | 21010210 |
Finish/Coating | Bright |
ISO Category | K N P |
Material | High Speed Steel |
MFR Part No. | E500M1.2NO1 |
Number of Flutes | 2 |
Overall Length | 38mm |
Pitch | 0.25mm |
Shank Diameter | 2.5mm |
Square Width | 2mm |
Thread Direction | Right Hand |
Thread Length | 4.5mm |
Thread Size | M1.2 |
Thread Standard | Metric Coarse |
Threading Tap Type | Hand Tap |
UNSPSC Code | 27112806 |