Dormer

E500, Taper Tap, M11 x 1.5mm, Straight Flute, Metric Coarse, High Speed Steel, Bright

SKU:

DOR0851460A

MPN:

5975482

£18.99

Ex VAT

£22.79

Inc VAT

AVAILABLE TO ORDER

    Product Details

    Series E500 HSS straight flute taper taps are a versatile solution for hand or machine tapping in a wide variety of materials. Manufactured from high speed steel they offer great durability as well as performance, conforming to ISO 529 standards.


    Features and Benefits
    • HSS bright finish construction for improved durability and tool lifespan
    • Straight flute for through or blind holes
    • Suitable for hand or machining applications
    • Available in metric sizes M1 to M48


    Typical Applications
    • Tapping
    • Hand tapping
    • Machine tapping


    Standards
    • Manufactured to ISO 529


    Notes
    • Taper - 7-10 pitch chamfer length


    Product Specification
    Attribute
    Value

    Brand

    Dormer

    Chamfer

    Taper

    Class of Fit

    6H

    Dimensions Standard

    ISO 529

    EAN

    7320760154595

    ECLASS Code

    21010210

    Finish/Coating

    Bright

    ISO Category

    K N P

    Material

    High Speed Steel

    MFR Part No.

    E500M11NO1

    Number of Flutes

    3

    Overall Length

    85mm

    Pitch

    1.5mm

    Shank Diameter

    8mm

    Square Width

    6.3mm

    Thread Direction

    Right Hand

    Thread Length

    19mm

    Thread Size

    M11

    Thread Standard

    Metric Coarse

    Threading Tap Type

    Hand Tap

    UNSPSC Code

    27112806