SKU:
DOR0850753D
MPN:
5977108
£56.99
Ex VAT
£68.39
Inc VAT
11 Variations Available
Product Details
Product Specification
Series E501 HSS Straight Flute Left Hand Plug Tap - Metric
Attribute | Value |
---|---|
Brand | Dormer |
Chamfer | Plug |
Class of Fit | 6H |
Dimensions Standard | ISO 529 |
EAN | 7320760095003 |
ECLASS Code | 21010210 |
Finish/Coating | Bright |
ISO Category | K N P |
Material | High Speed Steel |
MFR Part No. | 5977108 |
Number of Flutes | 4 |
Overall Length | 102mm |
Pitch | 2mm |
Shank Diameter | 10mm |
Square Width | 10mm |
Thread Direction | Left Hand |
Thread Length | 24mm |
Thread Size | M16 |
Thread Standard | Metric |
Threading Tap Type | Hand Tap |
UNSPSC Code | 27112806 |