SKU:
DOR0850753G
MPN:
5977129
£89.99
Ex VAT
£107.99
Inc VAT
11 Variations Available
Product Details
Product Specification
Series E501 HSS Straight Flute Left Hand Second Tap - Metric
Attribute | Value |
---|---|
Brand | Dormer |
Chamfer | Second |
Class of Fit | 6H |
Dimensions Standard | ISO 529 |
EAN | 7320760095027 |
ECLASS Code | 21010210 |
Finish/Coating | Bright |
ISO Category | K N P |
Material | High Speed Steel |
MFR Part No. | E501M20NO2 |
Number of Flutes | 4 |
Overall Length | 112mm |
Pitch | 2.5mm |
Shank Diameter | 11.2mm |
Square Width | 11.2mm |
Thread Direction | Left Hand |
Thread Length | 29mm |
Thread Size | M20 |
Thread Standard | Metric |
Threading Tap Type | Hand Tap |
UNSPSC Code | 27112806 |