SKU:
DOR0851750H
MPN:
5976814
£18.49
Ex VAT
£22.19
Inc VAT
11 Variations Available
Product Details
Product Specification
Series E501 HSS Straight Flute Left Hand Second Tap - Metric
Attribute | Value |
---|---|
Brand | Dormer |
Chamfer | Second |
Class of Fit | 6H |
Dimensions Standard | ISO 529 |
EAN | 7320760095072 |
ECLASS Code | 21010210 |
Finish/Coating | Bright |
ISO Category | K N P |
Material | High Speed Steel |
MFR Part No. | 5976814 |
Number of Flutes | 3 |
Overall Length | 53mm |
Pitch | 0.7mm |
Shank Diameter | 4mm |
Square Width | 3.15mm |
Thread Direction | Left Hand |
Thread Length | 14mm |
Thread Size | M4 |
Thread Standard | Metric |
Threading Tap Type | Hand Tap |
UNSPSC Code | 27112806 |