SKU:
DOR0851751Q
MPN:
5977063
£27.79
Ex VAT
£33.35
Inc VAT
9 Variations Available
Product Details
Product Specification
Series E501 HSS Straight Flute Left Hand Taper Tap - Metric
Attribute | Value |
---|---|
Brand | Dormer |
Chamfer | Taper |
Class of Fit | 6H |
Dimensions Standard | ISO 529 |
EAN | 7320760159873 |
ECLASS Code | 21010210 |
Finish/Coating | Bright |
ISO Category | K N P |
Material | High Speed Steel |
MFR Part No. | 5977063 |
Number of Flutes | 3 |
Overall Length | 80mm |
Pitch | 1.5mm |
Shank Diameter | 10mm |
Square Width | 8mm |
Thread Direction | Left Hand |
Thread Length | 18mm |
Thread Size | M10 |
Thread Standard | Metric |
Threading Tap Type | Hand Tap |
UNSPSC Code | 27112806 |