Dormer

E501, Taper Tap, M20 x 2.5mm, Straight Flute, Metric, High Speed Steel, Bright

SKU:

DOR0850753F

MPN:

5977124

£80.99

Ex VAT

£97.19

Inc VAT

AVAILABLE TO ORDER

    Product Details

    Series E501 HSS Straight Flute Left Hand Taper Tap - Metric


    Product Specification
    Attribute
    Value

    Brand

    Dormer

    Chamfer

    Taper

    Class of Fit

    6H

    Dimensions Standard

    ISO 529

    EAN

    7320760159910

    ECLASS Code

    21010210

    Finish/Coating

    Bright

    ISO Category

    K N P

    Material

    High Speed Steel

    MFR Part No.

    5977124

    Number of Flutes

    4

    Overall Length

    112mm

    Pitch

    2.5mm

    Shank Diameter

    14mm

    Square Width

    11.2mm

    Thread Direction

    Left Hand

    Thread Length

    29mm

    Thread Size

    M20

    Thread Standard

    Metric

    Threading Tap Type

    Hand Tap

    UNSPSC Code

    27112806