SKU:
DOR0851750T
MPN:
5976952
£20.49
Ex VAT
£24.59
Inc VAT
9 Variations Available
Product Details
Product Specification
Series E501 HSS Straight Flute Left Hand Taper Tap - Metric
Attribute | Value |
---|---|
Brand | Dormer |
Chamfer | Taper |
Class of Fit | 6H |
Dimensions Standard | ISO 529 |
EAN | 7320760159859 |
ECLASS Code | 21010210 |
Finish/Coating | Bright |
ISO Category | K N P |
Material | High Speed Steel |
MFR Part No. | 5976952 |
Number of Flutes | 3 |
Overall Length | 66mm |
Pitch | 1mm |
Shank Diameter | 6.3mm |
Square Width | 5mm |
Thread Direction | Left Hand |
Thread Length | 13mm |
Thread Size | M6 |
Thread Standard | Metric |
Threading Tap Type | Hand Tap |
UNSPSC Code | 27112806 |