SKU:
DOR0851751B
MPN:
5976771
£22.49
Ex VAT
£26.99
Inc VAT
9 Variations Available
Product Details
Product Specification
Series E501 HSS Straight Flute Left Hand Taper Tap - Metric
Attribute | Value |
---|---|
Brand | Dormer |
Chamfer | Taper |
Class of Fit | 6H |
Dimensions Standard | ISO 529 |
EAN | 7320760159866 |
ECLASS Code | 21010210 |
Finish/Coating | Bright |
ISO Category | K N P |
Material | High Speed Steel |
MFR Part No. | 5976771 |
Number of Flutes | 3 |
Overall Length | 72mm |
Pitch | 1.25mm |
Shank Diameter | 8mm |
Square Width | 6.3mm |
Thread Direction | Left Hand |
Thread Length | 16mm |
Thread Size | M8 |
Thread Standard | Metric |
Threading Tap Type | Hand Tap |
UNSPSC Code | 27112806 |