SKU:
DOR0851758C
MPN:
5976848
£11.49
Ex VAT
£13.79
Inc VAT
4 Variations Available
Product Details
Product Specification
Series E504 HSS Straight Flute Plug Tap - TiN Coated - Metric
Designed for through or blind hole tapping with a
specific cutting geometry for gray cast irons and those materials
producing broken chips.
Also ideal for non-metallics, cast brass, and other brass materials
producing broken powdery chips .
TiN coating increases the surface hardness and
improves tool life
Manufactured to ISO529
Attribute | Value |
---|---|
Brand | Dormer |
Chamfer | Plug |
Class of Fit | 6H |
Dimensions Standard | ISO 529 |
EAN | 7320760122501 |
ECLASS Code | 21010210 |
Finish/Coating | TiCN |
ISO Category | K N P |
Material | High Speed Steel |
MFR Part No. | E504M5NO3 |
Number of Flutes | 3 |
Overall Length | 58mm |
Pitch | 0.8mm |
Shank Diameter | 5mm |
Square Width | 4mm |
Thread Direction | Right Hand |
Thread Length | 11mm |
Thread Size | M5 |
Thread Standard | Metric Coarse |
Threading Tap Type | Hand Tap |
UNSPSC Code | 27112806 |