SKU:
DOR0851760C
MPN:
5976868
£13.49
Ex VAT
£16.19
Inc VAT
4 Variations Available
Product Details
Product Specification
Series E504 HSS Straight Flute Plug Tap - TiN Coated - Metric
Designed for through or blind hole tapping with a
specific cutting geometry for gray cast irons and those materials
producing broken chips.
Also ideal for non-metallics, cast brass, and other brass materials
producing broken powdery chips .
TiN coating increases the surface hardness and
improves tool life
Manufactured to ISO529
Attribute | Value |
---|---|
Brand | Dormer |
Chamfer | Plug |
Class of Fit | 6H |
Dimensions Standard | ISO 529 |
EAN | 7320760122525 |
ECLASS Code | 21010210 |
Finish/Coating | TiCN |
ISO Category | K N P |
Material | High Speed Steel |
MFR Part No. | E504M8NO3 |
Number of Flutes | 3 |
Overall Length | 72mm |
Pitch | 1.25mm |
Shank Diameter | 8mm |
Square Width | 6.3mm |
Thread Direction | Right Hand |
Thread Length | 16mm |
Thread Size | M8 |
Thread Standard | Metric Coarse |
Threading Tap Type | Hand Tap |
UNSPSC Code | 27112806 |