Dormer

E513, Plug Tap, M10 x 0.75mm, Straight Flute, Metric Fine, High Speed Steel, Bright

SKU:

DOR0852509C

MPN:

5977398

£26.99

Ex VAT

£32.39

Inc VAT

AVAILABLE TO ORDER

    Product Details

    Series E513 HSS Straight Flute Plug Tap - Metric Fine


    Features and Benefits
    • Metric Fine
    • HSS
    • Bright finish
    • Straight flute for through or blind holes
    • 1.5xD


    • Sizes M3 to M50
    • Plug tap 1-2 pitch chamfer length


    Typical Applications
    • Hand or machine taps for use on a wide variety of materials


    Standards
    • Manufactured to ISO 529


    Product Specification
    Attribute
    Value

    Brand

    Dormer

    Chamfer

    Plug

    Class of Fit

    6H

    Dimensions Standard

    ISO 529

    EAN

    7320760123065

    ECLASS Code

    21010210

    Finish/Coating

    Bright

    ISO Category

    K N P

    Material

    High Speed Steel

    MFR Part No.

    E513M10X0.75NO.3

    Number of Flutes

    3

    Overall Length

    80mm

    Pitch

    0.75mm

    Shank Diameter

    10mm

    Square Width

    8mm

    Thread Direction

    Right Hand

    Thread Length

    18mm

    Thread Size

    M10

    Thread Standard

    Metric Fine

    Threading Tap Type

    Hand Tap

    UNSPSC Code

    27112806