SKU:
DOR0852496C
MPN:
5977041
£11.49
Ex VAT
£13.79
Inc VAT
64 Variations Available
Product Details
Product Specification
Series E513 HSS Straight Flute Plug Tap - Metric Fine
Features and Benefits
• Metric Fine
• HSS
• Bright finish
• Straight flute for through or blind holes
• 1.5xD
• Sizes M3 to M50
• Plug tap 1-2 pitch chamfer length
Typical Applications
• Hand or machine taps for use on a wide variety of materials
Standards
• Manufactured to ISO 529
Attribute | Value |
---|---|
Brand | Dormer |
Chamfer | Plug |
Class of Fit | 6H |
Dimensions Standard | ISO 529 |
EAN | 7320760096567 |
ECLASS Code | 21010210 |
Finish/Coating | Bright |
ISO Category | K N P |
Material | High Speed Steel |
MFR Part No. | E513M3X.35NO.3 |
Number of Flutes | 3 |
Overall Length | 48mm |
Pitch | 0.35mm |
Shank Diameter | 3.2mm |
Square Width | 2.5mm |
Thread Direction | Right Hand |
Thread Length | 12.5mm |
Thread Size | M3 |
Thread Standard | Metric Fine |
Threading Tap Type | Hand Tap |
UNSPSC Code | 27112806 |