Dormer

E513, Taper Tap, M18 x 2mm, Straight Flute, Metric Fine, High Speed Steel, Bright

SKU:

DOR0852524A

MPN:

5977279

£49.49

Ex VAT

£59.39

Inc VAT

AVAILABLE TO ORDER

    Product Details

    Series E513 HSS Straight Flute Taper Tap - Metric Fine


    Features and Benefits
    • Metric Fine
    • HSS
    • Bright finish
    • Straight flute for through or blind holes
    • 1.5xD
    • Sizes M3 to M32
    • Taper Tap - 7-10 pitch chamfer length


    Typical Applications
    Hand or machine taps for use on a wide variety of materials


    Standards
    • Manufactured to ISO 529


    Product Specification
    Attribute
    Value

    Brand

    Dormer

    Chamfer

    Taper

    Class of Fit

    6H

    Dimensions Standard

    ISO 529

    EAN

    7320760156926

    ECLASS Code

    21010210

    Finish/Coating

    Bright

    ISO Category

    K N P

    Material

    High Speed Steel

    MFR Part No.

    E513M18X2.0NO1

    Number of Flutes

    4

    Overall Length

    112mm

    Pitch

    2mm

    Shank Diameter

    14mm

    Square Width

    11.2mm

    Thread Direction

    Right Hand

    Thread Length

    29mm

    Thread Size

    M18

    Thread Standard

    Metric Fine

    Threading Tap Type

    Hand Tap

    UNSPSC Code

    27112806