Dormer

E515, Plug Tap, 3/4in. - 10 UNC, Straight Flute, High Speed Steel, Bright

SKU:

DOR0852920C

MPN:

5977167

£38.79

Ex VAT

£46.55

Inc VAT

IN STOCK (1)

    Product Details

    Series E515 HSS Straight Flute Plug Tap


    Features and Benefits
    • Machine Tap
    • UNC
    • Bright finish
    • 1.5XD
    • Suitable for through and blind holes
    • Manufactured to ISO 529
    • Tolerance 2B


    Product Specification
    Attribute
    Value

    Brand

    Dormer

    Chamfer

    Plug

    Class of Fit

    2B

    Dimensions Standard

    ISO 529

    EAN

    7320760097069

    ECLASS Code

    21010210

    Finish/Coating

    Bright

    ISO Category

    K N P

    Material

    High Speed Steel

    MFR Part No.

    E5153/4NO3

    Number of Flutes

    4

    Overall Length

    112mm

    Shank Diameter

    14mm

    Square Width

    11.2mm

    Thread Direction

    Right Hand

    Thread Length

    29mm

    Thread Size

    3/4in.

    Thread Standard

    UNC

    Threading Tap Type

    Hand Tap

    TPI

    10

    UNSPSC Code

    27112806