SKU:
DOR0852980B
MPN:
5977211
£213.39
Ex VAT
£256.07
Inc VAT
20 Variations Available
Product Details
Product Specification
Series E515 HSS Straight Flute Second Tap
Features and Benefits
• Machine Tap
• UNC
• Bright finish
• 1.5XD
• Suitable for through and blind holes
• Manufactured to ISO 529
• Tolerance 2B
Attribute | Value |
---|---|
Brand | Dormer |
Chamfer | Second |
Class of Fit | 2B |
Dimensions Standard | ISO 529 |
EAN | 7320760152812 |
ECLASS Code | 21010210 |
Finish/Coating | Bright |
ISO Category | K N P |
Material | High Speed Steel |
MFR Part No. | E5151.1/2NO2 |
Number of Flutes | 4 |
Overall Length | 170mm |
Shank Diameter | 28mm |
Square Width | 22.4mm |
Thread Direction | Right Hand |
Thread Length | 47mm |
Thread Size | 1-1/2in. |
Thread Standard | UNC |
Threading Tap Type | Hand Tap |
TPI | 6 |
UNSPSC Code | 27112806 |