SKU:
DOR0852981B
MPN:
5977103
£399.79
Ex VAT
£479.75
Inc VAT
20 Variations Available
Product Details
Product Specification
Series E515 HSS Straight Flute Second Tap
Features and Benefits
• Machine Tap
• UNC
• Bright finish
• 1.5XD
• Suitable for through and blind holes
• Manufactured to ISO 529
• Tolerance 2B
Attribute | Value |
---|---|
Brand | Dormer |
Chamfer | Second |
Class of Fit | 2B |
Dimensions Standard | ISO 529 |
EAN | 7320760155646 |
ECLASS Code | 21010210 |
Finish/Coating | Bright |
ISO Category | K N P |
Material | High Speed Steel |
MFR Part No. | E5151.3/4NO2 |
Number of Flutes | 6 |
Overall Length | 187mm |
Shank Diameter | 31.5mm |
Square Width | 25mm |
Thread Direction | Right Hand |
Thread Length | 54mm |
Thread Size | 1-3/4in. |
Thread Standard | UNC |
Threading Tap Type | Hand Tap |
TPI | 5 |
UNSPSC Code | 27112806 |