SKU:
DOR0852840B
MPN:
5977099
£14.99
Ex VAT
£17.99
Inc VAT
20 Variations Available
Product Details
Product Specification
Series E515 HSS Straight Flute Second Tap
Features and Benefits
• Machine Tap
• UNC
• Bright finish
• 1.5XD
• Suitable for through and blind holes
• Manufactured to ISO 529
• Tolerance 2B
Attribute | Value |
---|---|
Brand | Dormer |
Chamfer | Second |
Class of Fit | 2B |
Dimensions Standard | ISO 529 |
EAN | 7320760152706 |
ECLASS Code | 21010210 |
Finish/Coating | Bright |
ISO Category | K N P |
Material | High Speed Steel |
MFR Part No. | E51512-24NO2 |
Number of Flutes | 3 |
Overall Length | 62mm |
Shank Diameter | 5.6mm |
Square Width | 4.5mm |
Thread Direction | Right Hand |
Thread Length | 12mm |
Thread Size | No.12 |
Thread Standard | UNC |
Threading Tap Type | Hand Tap |
TPI | 24 |
UNSPSC Code | 27112806 |