SKU:
DOR0852980A
MPN:
5977208
£238.09
Ex VAT
£285.71
Inc VAT
21 Variations Available
Product Details
Product Specification
Series E515 HSS Straight Flute Taper Tap
Features and Benefits
• UNC thread
• Bright finish
• 1.5xD
• Tolerance 2B
Typical Applications
• Suitable for through and blind holes
Standards
• Manufactured to ISO 529
Attribute | Value |
---|---|
Brand | Dormer |
Chamfer | Taper |
Class of Fit | 2B |
Dimensions Standard | ISO 529 |
EAN | 7320760153796 |
ECLASS Code | 21010210 |
Finish/Coating | Bright |
ISO Category | K N P |
Material | High Speed Steel |
MFR Part No. | E5151.1/2NO1 |
Number of Flutes | 4 |
Overall Length | 170mm |
Shank Diameter | 28mm |
Square Width | 22.4mm |
Thread Direction | Right Hand |
Thread Length | 47mm |
Thread Size | 1-1/2in. |
Thread Standard | UNC |
Threading Tap Type | Hand Tap |
TPI | 6 |
UNSPSC Code | 27112806 |