SKU:
DOR0852890A
MPN:
5977022
£17.49
Ex VAT
£20.99
Inc VAT
21 Variations Available
Product Details
Product Specification
Series E515 HSS Straight Flute Taper Tap
Features and Benefits
• UNC thread
• Bright finish
• 1.5xD
• Tolerance 2B
Typical Applications
• Suitable for through and blind holes
Standards
• Manufactured to ISO 529
Attribute | Value |
---|---|
Brand | Dormer |
Chamfer | Taper |
Class of Fit | 2B |
Dimensions Standard | ISO 529 |
EAN | 7320760153956 |
ECLASS Code | 21010210 |
Finish/Coating | Bright |
ISO Category | K N P |
Material | High Speed Steel |
MFR Part No. | E5151/2NO1 |
Number of Flutes | 3 |
Overall Length | 89mm |
Shank Diameter | 7.1mm |
Square Width | 7.1mm |
Thread Direction | Right Hand |
Thread Length | 22mm |
Thread Size | 1/2in. |
Thread Standard | UNC |
Threading Tap Type | Hand Tap |
TPI | 13 |
UNSPSC Code | 27112806 |