SKU:
DOR0852982A
MPN:
5977131
£397.00
Ex VAT
£476.40
Inc VAT
21 Variations Available
Product Details
Product Specification
Series E515 HSS Straight Flute Taper Tap
Features and Benefits
• UNC thread
• Bright finish
• 1.5xD
• Tolerance 2B
Typical Applications
• Suitable for through and blind holes
Standards
• Manufactured to ISO 529
Attribute | Value |
---|---|
Brand | Dormer |
Chamfer | Taper |
Class of Fit | 2B |
Dimensions Standard | ISO 529 |
EAN | 7320760155639 |
ECLASS Code | 21010210 |
Finish/Coating | Bright |
ISO Category | K N P |
Material | High Speed Steel |
MFR Part No. | E5152NO1 |
Number of Flutes | 6 |
Overall Length | 200mm |
Shank Diameter | 33.5mm |
Square Width | 28mm |
Thread Direction | Right Hand |
Thread Length | 60mm |
Thread Size | 2in. |
Thread Standard | UNC |
Threading Tap Type | Hand Tap |
TPI | 4.5 |
UNSPSC Code | 27112806 |