SKU:
DOR0852805A
MPN:
5976971
£16.49
Ex VAT
£19.79
Inc VAT
21 Variations Available
Product Details
Product Specification
Series E515 HSS Straight Flute Taper Tap
Features and Benefits
• UNC thread
• Bright finish
• 1.5xD
• Tolerance 2B
Typical Applications
• Suitable for through and blind holes
Standards
• Manufactured to ISO 529
Attribute | Value |
---|---|
Brand | Dormer |
Chamfer | Taper |
Class of Fit | 2B |
Dimensions Standard | ISO 529 |
EAN | 7320760154168 |
ECLASS Code | 21010210 |
Finish/Coating | Bright |
ISO Category | K N P |
Material | High Speed Steel |
MFR Part No. | E5155-40NO1 |
Number of Flutes | 3 |
Overall Length | 48mm |
Shank Diameter | 3.15mm |
Square Width | 2.5mm |
Thread Direction | Right Hand |
Thread Length | 12.5mm |
Thread Size | No.5 |
Thread Standard | UNC |
Threading Tap Type | Hand Tap |
TPI | 40 |
UNSPSC Code | 27112806 |