Dormer

E524, Plug Tap, No.2 - 64 UNF, Straight Flute, High Speed Steel, Bright

SKU:

DOR0853809Z

MPN:

5976387

£27.79

Ex VAT

£33.35

Inc VAT

AVAILABLE TO ORDER

    Product Details

    Series E524 HSS Straight Flute Plug Tap


    Features and Benefits
    • UNF
    • Bright Finish
    • High speed steel for durability
    • Right hand rotation
    • Tolerance 2B
    • 1.5xD


    Typical Applications
    • Suitable for through and blind holes


    Standards
    • Manufactured to ISO 529


    Product Specification
    Attribute
    Value

    Brand

    Dormer

    Chamfer

    Plug

    Class of Fit

    2B

    Dimensions Standard

    ISO 529

    EAN

    7320760097953

    ECLASS Code

    21010210

    Finish/Coating

    Bright

    ISO Category

    K N P

    Material

    High Speed Steel

    MFR Part No.

    E5242-64NO3

    Number of Flutes

    3

    Overall Length

    44.5mm

    Shank Diameter

    2.8mm

    Square Width

    2.24mm

    Thread Direction

    Right Hand

    Thread Length

    9.5mm

    Thread Size

    No.2

    Thread Standard

    UNF

    Threading Tap Type

    Hand Tap

    TPI

    64

    UNSPSC Code

    27112806