SKU:
DOR0853810C
MPN:
5976071
£17.49
Ex VAT
£20.99
Inc VAT
21 Variations Available
Product Details
Product Specification
Series E524 HSS Straight Flute Plug Tap
Features and Benefits
• UNF
• Bright Finish
• High speed steel for durability
• Right hand rotation
• Tolerance 2B
• 1.5xD
Typical Applications
• Suitable for through and blind holes
Standards
• Manufactured to ISO 529
Attribute | Value |
---|---|
Brand | Dormer |
Chamfer | Plug |
Class of Fit | 2B |
Dimensions Standard | ISO 529 |
EAN | 7320760098028 |
ECLASS Code | 21010210 |
Finish/Coating | Bright |
ISO Category | K N P |
Material | High Speed Steel |
MFR Part No. | E5244-48NO3 |
Number of Flutes | 3 |
Overall Length | 48mm |
Shank Diameter | 3.15mm |
Square Width | 2.5mm |
Thread Direction | Right Hand |
Thread Length | 12.5mm |
Thread Size | No.4 |
Thread Standard | UNF |
Threading Tap Type | Hand Tap |
TPI | 48 |
UNSPSC Code | 27112806 |