Dormer

E524, Second Tap, 1-1/2in. - 12 UNF, Straight Flute, High Speed Steel, Bright

SKU:

DOR0853980E

MPN:

5976238

£227.00

Ex VAT

£272.40

Inc VAT

AVAILABLE TO ORDER

    Product Details

    Series E524 high speed steel straight flute second hand tap


    Features and Benefits
    • Large range of thread sizes
    • High speed steel
    • UNF
    • Bright Finish
    • Right hand thread direction
    • Tolerance 2B
    • 1.5xD
    • Straight flute


    Typical Applications
    • Through or blind holes


    Standards
    • Manufactured to ISO 529


    Product Specification
    Attribute
    Value

    Brand

    Dormer

    Chamfer

    Second

    Class of Fit

    2B

    Dimensions Standard

    ISO 529

    EAN

    7320760152928

    ECLASS Code

    21010210

    Finish/Coating

    Bright

    ISO Category

    K N P

    Material

    High Speed Steel

    MFR Part No.

    E5241.1/2NO2

    Number of Flutes

    4

    Overall Length

    170mm

    Shank Diameter

    28mm

    Square Width

    22.4mm

    Thread Direction

    Right Hand

    Thread Length

    47mm

    Thread Size

    1-1/2in.

    Thread Standard

    UNF

    Threading Tap Type

    Hand Tap

    TPI

    12

    UNSPSC Code

    27112806