Dormer

E524, Taper Tap, No.4- 48, UNF, Straight Flute, High Speed Steel, Bright

SKU:

DOR0853810A

MPN:

5976233

£17.49

Ex VAT

£20.99

Inc VAT

AVAILABLE TO ORDER

    Product Details

    Series E524 HSS Straight Flute Taper Tap


    Features and Benefits
    • UNF thread construction
    • High speed steed with bright finish
    • Right hand thread rotation
    • Tolerance 2B
    • 1.5xD


    Typical Applications
    • Suitable for through and blind holes


    Standards
    • Manufactured to ISO 529


    Product Specification
    Attribute
    Value

    Brand

    Dormer

    Chamfer

    Taper

    Class of Fit

    2B

    Dimensions Standard

    ISO 529

    EAN

    7320760153666

    ECLASS Code

    21010210

    Finish/Coating

    Bright

    ISO Category

    K N P

    Material

    High Speed Steel

    MFR Part No.

    E5244-48NO1

    Number of Flutes

    3

    Overall Length

    48mm

    Shank Diameter

    3.15mm

    Square Width

    2.5mm

    Thread Direction

    Right Hand

    Thread Length

    12.5mm

    Thread Size

    No.4

    Thread Standard

    UNF

    Threading Tap Type

    Hand Tap

    TPI

    48

    UNSPSC Code

    27112806