SKU:
DOR0853830A
MPN:
5976180
£11.49
Ex VAT
£13.79
Inc VAT
21 Variations Available
Product Details
Product Specification
Series E524 HSS Straight Flute Taper Tap
Features and Benefits
• UNF thread construction
• High speed steed with bright finish
• Right hand thread rotation
• Tolerance 2B
• 1.5xD
Typical Applications
• Suitable for through and blind holes
Standards
• Manufactured to ISO 529
Attribute | Value |
---|---|
Brand | Dormer |
Chamfer | Taper |
Class of Fit | 2B |
Dimensions Standard | ISO 529 |
EAN | 7320760153574 |
ECLASS Code | 21010210 |
Finish/Coating | Bright |
ISO Category | K N P |
Material | High Speed Steel |
MFR Part No. | E5248-36NO1 |
Number of Flutes | 3 |
Overall Length | 53mm |
Shank Diameter | 4.5mm |
Square Width | 3.55mm |
Thread Direction | Right Hand |
Thread Length | 9.5mm |
Thread Size | No.8 |
Thread Standard | UNF |
Threading Tap Type | Hand Tap |
TPI | 36 |
UNSPSC Code | 27112806 |