Dormer

E531, Plug Tap, 1/4in. - 20 BSW, Straight Flute, High Speed Steel, Bright

SKU:

DOR0854560C

MPN:

5977257

£8.49

Ex VAT

£10.19

Inc VAT

IN STOCK (32)

    Product Details

    Series E531 HSS Straight Flute Plug Tap - BSW
    HSS, bright finish straight flute. Right hand cut.
    Tolerance medium. 1.5xD.
    Manufactured to ISO529.


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Dormer

    Chamfer

    Plug

    Class of Fit

    2B

    Dimensions Standard

    ISO 529

    EAN

    7320760098639

    ECLASS Code

    21010210

    Finish/Coating

    Bright

    ISO Category

    K N P

    Material

    High Speed Steel

    MFR Part No.

    E5311/4NO3

    Number of Flutes

    3

    Overall Length

    66mm

    Shank Diameter

    6.3mm

    Square Width

    5mm

    Thread Direction

    Right Hand

    Thread Length

    13mm

    Thread Size

    1/4in.

    Thread Standard

    BSW

    Threading Tap Type

    Hand Tap

    TPI

    20

    UNSPSC Code

    27112806