SKU:
DOR0854545B
MPN:
5977363
£9.99
Ex VAT
£11.99
Inc VAT
8 Variations Available
Product Details
Product Specification
Product Documents
Series E531 HSS Straight Flute Second Tap - BSW
HSS, bright finish straight flute. Right hand cut.
Tolerance medium. 1.5xD.
Manufactured to ISO529.
Tap Set includes Taper,Second , Plug taps
Attribute | Value |
---|---|
Brand | Dormer |
Chamfer | Second |
Class of Fit | 2B |
Dimensions Standard | ISO 529 |
EAN | 7320760150986 |
ECLASS Code | 21010210 |
Finish/Coating | Bright |
ISO Category | K N P |
Material | High Speed Steel |
MFR Part No. | E5315/32NO2 |
Number of Flutes | 3 |
Overall Length | 53mm |
Shank Diameter | 4mm |
Square Width | 3.15mm |
Thread Direction | Right Hand |
Thread Length | 14mm |
Thread Size | 5/32in. |
Thread Standard | BSW |
Threading Tap Type | Hand Tap |
TPI | 32 |
UNSPSC Code | 27112806 |