SKU:
DOR0854620A
MPN:
5977371
£27.79
Ex VAT
£33.35
Inc VAT
7 Variations Available
Product Details
Product Specification
Product Documents
Series E531 HSS Straight Flute Taper Tap - BSW
HSS, bright finish straight flute. Right hand cut.
Tolerance medium. 1.5xD.
Manufactured to ISO529.
Attribute | Value |
---|---|
Brand | Dormer |
Chamfer | Taper |
Class of Fit | 2B |
Dimensions Standard | ISO 529 |
EAN | 7320760155165 |
ECLASS Code | 21010210 |
Finish/Coating | Bright |
ISO Category | K N P |
Material | High Speed Steel |
MFR Part No. | E5315/8NO1 |
Number of Flutes | 4 |
Overall Length | 102mm |
Shank Diameter | 12.5mm |
Square Width | 10mm |
Thread Direction | Right Hand |
Thread Length | 24mm |
Thread Size | 5/8in. |
Thread Standard | BSW |
Threading Tap Type | Hand Tap |
TPI | 11 |
UNSPSC Code | 27112806 |