SKU:
DOR0854590A
MPN:
5977385
£22.99
Ex VAT
£27.59
Inc VAT
7 Variations Available
Product Details
Product Specification
Product Documents
Series E531 HSS Straight Flute Taper Tap - BSW
HSS, bright finish straight flute. Right hand cut.
Tolerance medium. 1.5xD.
Manufactured to ISO529.
Attribute | Value |
---|---|
Brand | Dormer |
Chamfer | Taper |
Class of Fit | 2B |
Dimensions Standard | ISO 529 |
EAN | 7320760155226 |
ECLASS Code | 21010210 |
Finish/Coating | Bright |
ISO Category | K N P |
Material | High Speed Steel |
MFR Part No. | E5317/16NO1 |
Number of Flutes | 3 |
Overall Length | 85mm |
Shank Diameter | 8mm |
Square Width | 6.3mm |
Thread Direction | Right Hand |
Thread Length | 19mm |
Thread Size | 7/16in. |
Thread Standard | BSW |
Threading Tap Type | Hand Tap |
TPI | 14 |
UNSPSC Code | 27112806 |