SKU:
DOR0855012C
MPN:
5976645
£12.99
Ex VAT
£15.59
Inc VAT
10 Variations Available
Product Details
Product Specification
Product Documents
Series E536 HSS Straight Flute Plug Tap - BSF
HSS, straight flute, bright finish machine taps.
Right hand cut. Tolerance medium. 1.5xD.
Manufactured to ISO529.
Attribute | Value |
---|---|
Brand | Dormer |
Chamfer | Plug |
Class of Fit | Medium |
Dimensions Standard | ISO 529 |
EAN | 7320760098950 |
ECLASS Code | 21010210 |
Finish/Coating | Bright |
ISO Category | K N P |
Material | High Speed Steel |
MFR Part No. | E5363/16NO3 |
Number of Flutes | 3 |
Overall Length | 58mm |
Shank Diameter | 5mm |
Square Width | 4mm |
Thread Direction | Right Hand |
Thread Length | 12mm |
Thread Size | 3/16in. |
Thread Standard | BSF |
Threading Tap Type | Hand Tap |
TPI | 32 |
UNSPSC Code | 27112806 |