SKU:
DOR0855020A
MPN:
5976498
£13.79
Ex VAT
£16.55
Inc VAT
Product Details
Product Specification
Product Documents
Series E536 HSS Straight Flute Taper Tap - BSF
HSS, straight flute, bright finish machine taps.
Right hand cut. Tolerance medium. 1.5xD.
Manufactured to ISO529.
Attribute | Value |
---|---|
Brand | Dormer |
Chamfer | Taper |
Class of Fit | Medium |
Dimensions Standard | ISO 529 |
EAN | 7320760216057 |
ECLASS Code | 21010210 |
Finish/Coating | Bright |
ISO Category | K N P |
Material | High Speed Steel |
MFR Part No. | E5365/16NO1 |
Number of Flutes | 3 |
Overall Length | 72mm |
Shank Diameter | 8mm |
Square Width | 6.3mm |
Thread Direction | Right Hand |
Thread Length | 18mm |
Thread Size | 5/16in. |
Thread Standard | BSF |
Threading Tap Type | Hand Tap |
TPI | 22 |
UNSPSC Code | 27112806 |