SKU:
DOR0855690C
MPN:
5976647
£39.79
Ex VAT
£47.75
Inc VAT
7 Variations Available
Product Details
Product Specification
Product Documents
Series E542 HSS Straight Flute Plug Tap - BA
BA HSS bright finish machine taps. Right hand cut.
Through or blind hole. 1.5x D. Straight flute.
Manufactured to ISO529.
Attribute | Value |
---|---|
Brand | Dormer |
Chamfer | Plug |
Class of Fit | 2B |
Dimensions Standard | ISO 529 |
EAN | 7320760099100 |
ECLASS Code | 21010210 |
Finish/Coating | Bright |
ISO Category | K N P |
Material | High Speed Steel |
MFR Part No. | E542BA10NO3 |
Number of Flutes | 2 |
Overall Length | 41mm |
Pitch | 0.35mm |
Shank Diameter | 2.5mm |
Square Width | 2mm |
Thread Direction | Right Hand |
Thread Length | 7mm |
Thread Size | BA10 |
Thread Standard | BA |
Threading Tap Type | Hand Tap |
UNSPSC Code | 27112806 |