SKU:
DOR0855620B
MPN:
5976726
£8.99
Ex VAT
£10.79
Inc VAT
Product Details
Product Specification
Product Documents
Series E542 HSS Straight Flute Second Tap - BA
BA HSS bright finish machine taps. Right hand cut.
Through or blind hole. 1.5x D. Straight flute.
Mnufactured to ISO529.
Attribute | Value |
---|---|
Brand | Dormer |
Chamfer | Second |
Class of Fit | 2B |
Dimensions Standard | ISO 529 |
EAN | 7320760203729 |
ECLASS Code | 21010210 |
Finish/Coating | Bright |
ISO Category | K N P |
Material | High Speed Steel |
MFR Part No. | E542BA2NO2 |
Number of Flutes | 3 |
Overall Length | 58mm |
Pitch | 0.81mm |
Shank Diameter | 5mm |
Square Width | 4mm |
Thread Direction | Right Hand |
Thread Length | 12mm |
Thread Size | BA2 |
Thread Standard | BA |
Threading Tap Type | Hand Tap |
UNSPSC Code | 27112806 |