SKU:
DOR0856030C
MPN:
5976416
£28.49
Ex VAT
£34.19
Inc VAT
11 Variations Available
Product Details
Product Specification
Series E547high speed steel straight flute plug tap
Features and Benefits
• Range of thread sizes
• Constructed to british standard pipe thread BSP
• High speed steel
• Bright finish
• Normal thread
• Thread Form G
• 1.5xD
• Right hand thread direction
Typical Applications
• Suitable for through and blind holes
• Hand and machine tapping
• Free machining
• Plain carbon steel
Standards
• Manufactured to ISO 2284
Attribute | Value |
---|---|
Brand | Dormer |
Chamfer | Plug |
Class of Fit | Normal |
Dimensions Standard | ISO 2284 |
EAN | 7320760099315 |
ECLASS Code | 21010210 |
Finish/Coating | Bright |
ISO Category | K N P |
Material | High Speed Steel |
MFR Part No. | E5473/8NO3 |
Number of Flutes | 4 |
Overall Length | 75mm |
Shank Diameter | 12.5mm |
Square Width | 10mm |
Thread Direction | Right Hand |
Thread Length | 21mm |
Thread Size | 3/8in. |
Thread Standard | BSPF |
Threading Tap Type | Hand Tap |
TPI | 19 |
UNSPSC Code | 27112806 |