SKU:
DOR0856010B
MPN:
5976346
£14.49
Ex VAT
£17.39
Inc VAT
11 Variations Available
Product Details
Product Specification
Series E547 HSS Straight Flute Second Tap
Features
• BSPF
• Bright finish
• Suitable for through and blind holes
• Normal thread
• Thread Form G
• 1.5xD
• Manufactured to ISO 2284
Attribute | Value |
---|---|
Brand | Dormer |
Chamfer | Second |
Class of Fit | Normal |
Dimensions Standard | ISO 2284 |
EAN | 7320760157176 |
ECLASS Code | 21010210 |
Finish/Coating | Bright |
ISO Category | K N P |
Material | High Speed Steel |
MFR Part No. | E5471/8NO2 |
Number of Flutes | 4 |
Overall Length | 59mm |
Shank Diameter | 8mm |
Square Width | 6.3mm |
Thread Direction | Right Hand |
Thread Length | 15mm |
Thread Size | 1/8in. |
Thread Standard | BSPF |
Threading Tap Type | Hand Tap |
TPI | 28 |
UNSPSC Code | 27112806 |