Dormer

E547, Taper Tap, Straight Flute, 1/2 x 14 BSPF, High Speed Steel, BSPF, Bright

SKU:

DOR0856035A

MPN:

5976474

£39.79

Ex VAT

£47.75

Inc VAT

IN STOCK (2)

    Product Details

    Series E547 HSS Straight Flute Taper Tap


    Features
    • BSPF
    • Bright finish
    • Suitable for through and blind holes
    • Normal thread
    • Thread Form G
    • 1.5xD
    • Manufactured to ISO 2284


    Product Specification
    Attribute
    Value

    Brand

    Dormer

    Chamfer

    Taper

    Class of Fit

    Normal

    Dimensions Standard

    ISO 2284

    EAN

    7320760157251

    ECLASS Code

    21010210

    Finish/Coating

    Bright

    ISO Category

    K N P

    Material

    High Speed Steel

    MFR Part No.

    E5471/2NO1

    Number of Flutes

    4

    Overall Length

    87mm

    Shank Diameter

    16mm

    Square Width

    12.5mm

    Thread Direction

    Right Hand

    Thread Length

    26mm

    Thread Size

    1/2in.

    Thread Standard

    BSPF

    Threading Tap Type

    Hand Tap

    TPI

    14

    UNSPSC Code

    27112806